Motion
17971
Roll Shim Stock -
MI ITEM #01557949
MFR #17971
List Price$39.69/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock -
MI ITEM #01557949
MFR #17971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.69/pk for your price

Overview

Mfr description
17971 .05MM X 150MM X 2.5M BRASS SHM

Specifications

  • Shim Stock Type
    Roll
  • Material
    Brass
  • Thickness
    0.05 mm
  • Length
    2.5 m
  • Tensile Strength
    57000 psi
  • Weight
    0.46 lb
  • System of Measurement
    Metric
  • Grade
    260
  • Length Tolerance
    +3/-0.125 in
  • Shim Material
    Brass
  • Shim Temper
    Half Hard
  • Shim Thickness
    0.0020 in
  • Shim Width
    150.00 mm
  • Size
    150 mm x 2.5M
  • Temper
    Half Hard
  • Thickness Tolerance
    +/-0.006 mm
  • Width Tolerance
    +/-2.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought