Motion
17972
Roll Shim Stock, Metric, 0.1mm, 2.5m, 150mm, Brass
Mi Item #01557950
MFR #17972
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Metric, 0.1mm, 2.5m, 150mm, Brass
Mi Item #01557950
MFR #17972

Mfr description
17972 .10MM X 150MM X 2.5M BRASS SHM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    98.4250 in
  • Shim Length
    2.50m
  • Shim Thickness
    0.0039 in
  • Shim Width
    150.00mm
  • Size
    150 mm x 2.5M
  • Tensile Strength
    57000 psi
  • Thickness
    0.0039 in
  • Weight
    0.82 lb
  • Width
    6.0000 in

Details

  • Grade
    260
  • Length Tolerance
    +3/-0.125 in
  • Material
    260 Alloy Brass
  • Meets/Exceeds
    ASTM-B19, ASTM-B36, SAE-CA-260, CDA-260
  • Rockwell Hardness
    30T 56-68
  • Shim Material
    Brass
  • Shim Stock Type
    Roll
  • Shim Temper
    Half Hard
  • Specifications
    Length: 2.5 m, Material: 260 Half Hard Brass, Thickness: 0.10 mm, Width: 150 mm
  • System of Measurement
    Metric
  • Temper
    Half Hard
  • Thickness Tolerance
    +/-0.010 mm
  • Type
    Roll
  • Width Tolerance
    +/-2.5 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)