Motion
21006
Music Wire, Material: Steel, Wire Diameter: 0.006", Feet Per Pound: 10404ft, Weight: 1lb
Mi Item #01558218
MFR #21006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.006", Feet Per Pound: 10404ft, Weight: 1lb
Mi Item #01558218
MFR #21006

Mfr description
21006 006X1 LB MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    10404 ft
  • Tensile Strength
    415 to 459 psi
  • Weight
    1 lb
  • Wire Diameter
    0.006 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)