1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
21009
21009
MI ITEM #
01558221
MFR #
21009
Your Price
$113.00
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Music Wire
PRECISION BRAND PRODUCTS 21009
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
21009
21009
MI ITEM #
01558221
MFR #
21009
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$113.00
/each
(List
$169.50
)
Qty
Add to Cart
Overview
Mfr description
21009 009X1 LB MUSIC WIRE
Specifications
Material
Steel
Wire Diameter
0.009 in
Feet Per Pound
4624 ft
Weight
1 lb
Specifications
ASTM A228
Tensile Strength
393 to 434 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought