Motion
21016
Music Wire, Material: Steel, Wire Diameter: 0.016", Feet Per Pound: 1464ft, Weight: 1lb, Wire Gauge: 6
Mi Item #01558227
MFR #21016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.016", Feet Per Pound: 1464ft, Weight: 1lb, Wire Gauge: 6
Mi Item #01558227
MFR #21016

Mfr description
21016 016X1 LB MUSIC WIRE
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    1464 ft
  • Length
    1464 ft
  • Tensile Strength
    362 to 400 psi
  • Weight
    1 lb
  • Wire Diameter
    0.016 in
  • Wire Gauge
    0.0160 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)