Motion
21018
Music Wire, Material: Steel, Wire Diameter: 0.018", Feet Per Pound: 1156ft, Weight: 1lb, Wire Gauge: 7
Mi Item #01558228
MFR #21018
Price$38.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.018", Feet Per Pound: 1156ft, Weight: 1lb, Wire Gauge: 7
Mi Item #01558228
MFR #21018

Mfr description
21018 018X1 LB MUSIC WIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.35/each

Specifications

Dimensions

  • Feet Per Pound
    1156 ft
  • Length
    1156 ft
  • Tensile Strength
    356 to 393 psi
  • Weight
    1 lb
  • Wire Diameter
    0.018 in
  • Wire Gauge
    0.0180 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)