Motion
21020
Music Wire, Material: Steel, Wire Diameter: 0.02", Feet Per Pound: 937ft, Weight: 1lb, Wire Gauge: 8
Mi Item #01558229
MFR #21020
Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.02", Feet Per Pound: 937ft, Weight: 1lb, Wire Gauge: 8
Mi Item #01558229
MFR #21020

Mfr description
21020 020X1 LB MUSIC WIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.33/each

Specifications

Dimensions

  • Feet Per Pound
    937 ft
  • Length
    937 ft
  • Tensile Strength
    350 to 387 psi
  • Weight
    1 lb
  • Wire Diameter
    0.02 in
  • Wire Gauge
    0.0200 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)