1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
21031
Music Wire, Material: Steel, Wire Diameter: 0.031", Feet Per Pound: 390ft, Weight: 1lb, Wire Gauge: 13
MI ITEM #
01558234
MFR #
21031
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Music Wire
PRECISION BRAND PRODUCTS 21031
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
21031
Music Wire, Material: Steel, Wire Diameter: 0.031", Feet Per Pound: 390ft, Weight: 1lb, Wire Gauge: 13
MI ITEM #
01558234
MFR #
21031
Mfr description
21031 031X1 LB MUSIC WIRE
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Feet Per Pound
390 ft
Length
390 ft
Tensile Strength
328 to 363 psi
Weight
1 lb
Wire Diameter
0.031 in
Wire Gauge
0.0310 in
Details
Material
Steel
Specifications
ASTM A228
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items