Motion
21035
Music Wire, Material: Steel, Wire Diameter: 0.035", Feet Per Pound: 306ft, Weight: 1lb
Mi Item #01558236
MFR #21035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.035", Feet Per Pound: 306ft, Weight: 1lb
Mi Item #01558236
MFR #21035

Mfr description
21035 035X1 LB MUSIC WIRE
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    306 ft
  • Length
    306 ft
  • Tensile Strength
    322 to 357 psi
  • Weight
    1 lb
  • Wire Diameter
    0.035 in
  • Wire Gauge
    0.0350 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)