Motion
21037
Music Wire, Material: Steel, Wire Diameter: 0.037", Feet Per Pound: 274ft, Weight: 1lb, Wire Gauge: 16
MI ITEM #01558237
MFR #21037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.037", Feet Per Pound: 274ft, Weight: 1lb, Wire Gauge: 16
MI ITEM #01558237
MFR #21037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    274 ft
  • Length
    274 ft
  • Tensile Strength
    319 to 354 psi
  • Weight
    1 lb
  • Wire Diameter
    0.037 in
  • Wire Gauge
    0.0370 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228

Overview

Mfr description
21037 037X1 LB MUSIC WIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought