Motion
21059
Music Wire, Material: Steel, Wire Diameter: 0.059", Feet Per Pound: 108ft, Weight: 1lb, Wire Gauge: 25
MI ITEM #01558246
MFR #21059
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.059", Feet Per Pound: 108ft, Weight: 1lb, Wire Gauge: 25
MI ITEM #01558246
MFR #21059

Mfr description
21059 059X1 LB MUSIC WIRE
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    108 ft
  • Length
    108 ft
  • Tensile Strength
    296 to 327 psi
  • Weight
    1 lb
  • Wire Diameter
    0.059 in
  • Wire Gauge
    0.0590 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)