1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
21067
21067
MI ITEM #
01558248
MFR #
21067
List Price
$27.97
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Music Wire
PRECISION BRAND PRODUCTS 21067
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
21067
21067
MI ITEM #
01558248
MFR #
21067
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$27.97
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
21067 067X1 LB MUSIC WIRE
Specifications
Material
Steel
Wire Diameter
0.067 in
Feet Per Pound
84 ft
Weight
1 lb
Specifications
ASTM A228
Tensile Strength
290 to 320 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data