1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
21112
21112
MI ITEM #
01558257
MFR #
21112
Your Price
$18.64
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Music Wire
PRECISION BRAND PRODUCTS 21112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
21112
21112
MI ITEM #
01558257
MFR #
21112
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$18.64
/each
(List
$27.97
)
Qty
Add to Cart
Overview
Mfr description
21112 112X1 LB MUSIC WIRE
Specifications
Material
Steel
Wire Diameter
0.112 in
Feet Per Pound
30 ft
Weight
1 lb
Specifications
ASTM A228
Tensile Strength
266 to 294 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought