1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
21118
21118
MI ITEM #
01558258
MFR #
21118
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Music Wire
PRECISION BRAND PRODUCTS 21118
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
21118
21118
MI ITEM #
01558258
MFR #
21118
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Feet Per Pound
27 ft
Tensile Strength
266 to 294 psi
Weight
1 lb
Wire Diameter
0.118 in
Details
Material
Steel
Specifications
ASTM A228
Overview
Mfr description
21118 118X1 LB MUSIC WIRE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought