1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
21146
21146
MI ITEM #
01558262
MFR #
21146
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Music Wire
PRECISION BRAND PRODUCTS 21146
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
21146
21146
MI ITEM #
01558262
MFR #
21146
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Feet Per Pound
18 ft
Tensile Strength
254 to 281 psi
Weight
1 lb
Wire Diameter
0.146 in
Details
Material
Steel
Specifications
ASTM A228
Overview
Mfr description
21146 146X1 LB MUSIC WIRE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought