Motion
21206
Music Wire, Material: Steel, Wire Diameter: 0.006", Feet Per Pound: 10404ft, Weight: 1/4lb
MI ITEM #01558267
MFR #21206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.006", Feet Per Pound: 10404ft, Weight: 1/4lb
MI ITEM #01558267
MFR #21206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21206 006X1/4 LB MUSIC WIRE

Specifications

  • Material
    Steel
  • Wire Diameter
    0.006 in
  • Feet Per Pound
    10404 ft
  • Weight
    1/4 lbs
  • Specifications
    ASTM A228
  • Tensile Strength
    415 to 459 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text