Motion
21209
Music Wire, Material: Steel, Wire Diameter: 0.009", Feet Per Pound: 4624ft, Weight: 1/4lb
Mi Item #01558270
MFR #21209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.009", Feet Per Pound: 4624ft, Weight: 1/4lb
Mi Item #01558270
MFR #21209

Mfr description
21209 009X1/4 LB MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    4624 ft
  • Length
    4624 ft
  • Tensile Strength
    393 to 434 psi
  • Weight
    1/4 lbs
  • Wire Diameter
    0.009 in
  • Wire Gauge
    0.0090 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)