1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
21211
21211
MI ITEM #
01558272
MFR #
21211
List Price
$54.15
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Music Wire
PRECISION BRAND PRODUCTS 21211
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
21211
21211
MI ITEM #
01558272
MFR #
21211
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$54.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
21211 011X1/4 LB MUSIC WIRE
Specifications
Material
Steel
Wire Diameter
0.011 in
Feet Per Pound
3096 ft
Weight
1/4 lbs
Specifications
ASTM A228
Tensile Strength
382 to 422 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data