Motion
21224
Music Wire, Material: Steel, Wire Diameter: 0.024", Feet Per Pound: 651ft, Weight: 1/4lb
MI ITEM #01558280
MFR #21224
Price$18.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.024", Feet Per Pound: 651ft, Weight: 1/4lb
MI ITEM #01558280
MFR #21224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.39/each

Specifications

Dimensions

  • Feet Per Pound
    651 ft
  • Length
    651 ft
  • Tensile Strength
    341 to 377 psi
  • Weight
    1/4 lbs
  • Wire Diameter
    0.024 in
  • Wire Gauge
    0.0240 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228

Overview

Mfr description
21224 024X1/4 LB MUSIC WIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought