Motion
21239
Music Wire, Material: Steel, Wire Diameter: 0.039", Feet Per Pound: 247ft, Weight: 1/4lb
MI ITEM #01558287
MFR #21239
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.039", Feet Per Pound: 247ft, Weight: 1/4lb
MI ITEM #01558287
MFR #21239

Mfr description
21239 039X1/4 LB MUSIC WIRE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    247 ft
  • Length
    247 ft
  • Tensile Strength
    316 to 351 psi
  • Weight
    1/4 lbs
  • Wire Diameter
    0.039 in
  • Wire Gauge
    0.0390 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)