Motion
21245
Music Wire, Material: Steel, Wire Diameter: 0.045", Feet Per Pound: 185ft, Weight: 1/4lb
MI ITEM #01558290
MFR #21245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.045", Feet Per Pound: 185ft, Weight: 1/4lb
MI ITEM #01558290
MFR #21245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    185 ft
  • Length
    185 ft
  • Tensile Strength
    309 to 342 psi
  • Weight
    1/4 lbs
  • Wire Diameter
    0.045 in
  • Wire Gauge
    0.0450 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228

Overview

Mfr description
21245 045X1/4 LB MUSIC WIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought