Motion
21249
Music Wire, Material: Steel, Wire Diameter: 0.049", Feet Per Pound: 156ft, Weight: 1/4lb
Mi Item #01558292
MFR #21249
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.049", Feet Per Pound: 156ft, Weight: 1/4lb
Mi Item #01558292
MFR #21249

Mfr description
21249 049X1/4 LB MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    156 ft
  • Length
    156 ft
  • Tensile Strength
    304 to 337 psi
  • Weight
    1/4 lbs
  • Wire Diameter
    0.049 in
  • Wire Gauge
    0.0490 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)