1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
21259
21259
MI ITEM #
01558295
MFR #
21259
List Price
$15.51
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Music Wire
PRECISION BRAND PRODUCTS 21259
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
21259
21259
MI ITEM #
01558295
MFR #
21259
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15.51
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
21259 059X1/4 LB MUSIC WIRE
Specifications
Material
Steel
Wire Diameter
0.059 in
Feet Per Pound
108 ft
Weight
1/4 lbs
Specifications
ASTM A228
Tensile Strength
296 to 327 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought