Motion
21295
Music Wire, Material: Steel, Wire Diameter: 0.095", Feet Per Pound: 42ft, Weight: 1/4lb
Mi Item #01558303
MFR #21295
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Music Wire, Material: Steel, Wire Diameter: 0.095", Feet Per Pound: 42ft, Weight: 1/4lb
Mi Item #01558303
MFR #21295

Mfr description
21295 095X1/4 LB MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Feet Per Pound
    42 ft
  • Length
    42 ft
  • Tensile Strength
    274 to 303 psi
  • Weight
    1/4 lbs
  • Wire Diameter
    0.095 in
  • Wire Gauge
    0.0950 in

Details

  • Material
    Steel
  • Specifications
    ASTM A228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)