Motion
22445/22LF8
22445/22LF8
Mi Item #01558312
MFR #22445/22LF8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22445/22LF8
Mi Item #01558312
MFR #22445/22LF8

Mfr description
22445 22LF8 6X12XASST STNLS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    (1) 0.001 in, (1) 0.002 in, (1) 0.003 in, (1) 0.005 in, (1) 0.008 in, (1) 0.01 in, (1) 0.015 in, (1) 0.02 in

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    8
  • Shim Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)