Motion
22350/22LL12
22350/22LL12
MI ITEM #01558315
MFR #22350/22LL12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22350/22LL12
MI ITEM #01558315
MFR #22350/22LL12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 in
  • Thickness
    0.012 in, 0.305 mm
  • Weight
    2.46 lbs
  • Width
    12 in

Details

  • Material
    Stainless Steel
  • Shim Stock Type
    Roll

Overview

Mfr description
22350 22LL12 012X12X50 STNLS STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought