Motion
22110/22LX
Roll Shim Stock, Inch, 0.0005", 0.013mm, 50", Stainless Steel
Mi Item #01558327
MFR #22110/22LX
Price$103.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.0005", 0.013mm, 50", Stainless Steel
Mi Item #01558327
MFR #22110/22LX

Mfr description
22110 22LX 0005X6X50 STNLS STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.35/each

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    50 in
  • Shim Thickness
    0.0005 in
  • Shim Width
    6 in
  • Size
    6 x 50 in
  • Tensile Strength
    185000 psi
  • Thickness
    0.0005 in
  • Weight
    0.17 lb
  • Width
    6.0000 in

Details

  • Grade
    302
  • Length Tolerance
    +3/-0.250 in
  • Material
    302 Stainless Steel
  • Meets/Exceeds
    AISI-T302, SAE-30302, ASTM-A-666
  • Rockwell Hardness
    C40-45
  • Shim Material
    Stainless Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 50.0000 in, Material: 302 Full Hard Stainless Steel, Thickness: 0.0005 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.00005 in
  • Type
    Roll
  • Width Tolerance
    +/-0.005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)