Motion
22141/22LX1X
Roll Shim Stock, Inch, 0.0015", 0.038mm, 60", 6", Stainless Steel
MI ITEM #01558330
MFR #22141/22LX1X
Price$96.00/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.0015", 0.038mm, 60", 6", Stainless Steel
MI ITEM #01558330
MFR #22141/22LX1X

Mfr description
22141 22LX1X 0015 X 6 X 60 STNLS SHIM
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.00/pk

Specifications

Dimensions

  • Length
    60.0000 in
  • Shim Length
    1524 mm
  • Shim Thickness
    0.0015 in | 0.04 mm
  • Shim Width
    152.40 mm
  • Size
    0.0015 in x 6.0000 in x 60.0000 in, 0.04 mm x 152.40 mm x 1524 mm
  • Thickness
    0.0015 in, 0.04 mm
  • Weight
    0.26 lb
  • Width
    6.0000 in

Details

  • Grade
    302
  • Material
    Stainless Steel
  • Rockwell Hardness
    Full Hard
  • Shim Material
    Stainless Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 60.0000 in, Material: 302 Full Hard Stainless Steel, Thickness: 0.0015 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)