Motion
22143/22LX12
Roll Shim Stock, Inch, 0.012", 0.305mm, 60", 6", Stainless Steel
Mi Item #01558332
MFR #22143/22LX12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.012", 0.305mm, 60", 6", Stainless Steel
Mi Item #01558332
MFR #22143/22LX12

Mfr description
22143 22LX12 012 X 6 X 60 STNLS SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60.0000 in
  • Shim Length
    1524 mm
  • Shim Thickness
    0.0120 in | 0.30 mm
  • Shim Width
    152.40 mm
  • Size
    0.0120 in x 6.0000 in x 60.0000 in, 0.30 mm x 152.40 mm x 1524 mm
  • Thickness
    0.0120 in, 0.31 mm
  • Weight
    1.44 lbs
  • Width
    6.0000 in

Details

  • Grade
    302
  • Material
    Stainless Steel
  • Rockwell Hardness
    Full Hard
  • Shim Material
    302 Full Hard Stainless Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 60.0000 in, Material: 302 Full Hard Stainless Steel, Thickness: 0.0120 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)