Motion
22147/22LX20
Roll Shim Stock, Inch, 0.02", 0.508mm, 60", 6", Stainless Steel
Mi Item #01558335
MFR #22147/22LX20
Price$104.26/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.02", 0.508mm, 60", 6", Stainless Steel
Mi Item #01558335
MFR #22147/22LX20

Mfr description
22147 22LX20 020 X 6 X 60 STNLS SHIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.26/pk

Specifications

Dimensions

  • Length
    60.0000 in
  • Shim Length
    1524 mm
  • Shim Thickness
    0.0200 in | 0.51 mm
  • Shim Width
    152.40 mm
  • Size
    0.0200 in x 6.0000 in x 60.0000 in, 0.51 mm x 152.40 mm x 1524 mm
  • Thickness
    0.0200 in, 0.51 mm
  • Weight
    2.16 lbs
  • Width
    6.0000 in

Details

  • Grade
    302
  • Material
    Stainless Steel
  • Shim Material
    Stainless Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 60.0000 in, Material: 302 Full Hard Stainless Steel, Thickness: 0.0200 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)