1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
22156/22LX7
22156/22LX7
MI ITEM #
01558342
MFR #
22156/22LX7
Your Price
$61.06
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 22156/22LX7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
22156/22LX7
22156/22LX7
MI ITEM #
01558342
MFR #
22156/22LX7
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$61.06
/pk
(List
$76.33
)
Qty
Add to Cart
Overview
Mfr description
22156 22LX7 007 X 6 X 60 STNLS SHIM
Specifications
Shim Stock Type
Roll
Material
Stainless Steel
Thickness
0.007 in, 0.178 mm
Length
60 in
Width
6 in
Weight
0.85 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data