Specifications
Dimensions
- Length25.0000 in
- Shim Length635 mm
- Shim Thickness0.0100 in | 0.25 mm
- Shim Width152.40 mm
- Size0.0100 in x 6.0000 in x 25.0000 in, 0.25 mm x 152.40 mm x 635 mm
- Thickness0.0100 in, 0.25 mm
- Weight1.31 lbs
- Width6.0000 in
Details
- Grade302
- MaterialStainless Steel
- Package Quantity2
- Shim MaterialStainless Steel
- Shim Stock TypeSheet
- Shim TemperFull Hard
- SpecificationsLength: 25.0000 in, Material: 302 Full Hard Stainless Steel, Thickness: 0.0100 in, Width: 6.0000 in
- System of MeasurementImperial
- TemperFull Hard
- TypeSheet
Overview
Mfr description
22550 22LY10 010X6X25 STNLS STEEL