1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
22560/22LY12
22560/22LY12
MI ITEM #
01558346
MFR #
22560/22LY12
List Price
$35.05
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 22560/22LY12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
22560/22LY12
22560/22LY12
MI ITEM #
01558346
MFR #
22560/22LY12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$35.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22560 22LY12 012X6X25 STNLS STEEL
Specifications
Shim Stock Type
Sheet
Material
Stainless Steel
Thickness
0.012 in, 0.305 mm
Length
25 in
Width
6 in
Weight
1.58 lbs
Package Quantity
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data