1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
22590/22LY25
22590/22LY25
MI ITEM #
01558349
MFR #
22590/22LY25
List Price
$52.77
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 22590/22LY25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
22590/22LY25
22590/22LY25
MI ITEM #
01558349
MFR #
22590/22LY25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$52.77
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22590 22LY25 025X6X25 STNLS STEEL
Specifications
Shim Stock Type
Sheet
Material
Stainless Steel
Thickness
0.025 in, 0.635 mm
Length
25 in
Width
6 in
Weight
2.68 lbs
Package Quantity
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data