1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
22520/22LY8
22520/22LY8
MI ITEM #
01558351
MFR #
22520/22LY8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 22520/22LY8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
22520/22LY8
22520/22LY8
MI ITEM #
01558351
MFR #
22520/22LY8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
25 in
Thickness
0.008 in, 0.203 mm
Weight
1.11 lbs
Width
6 in
Details
Material
Stainless Steel
Package Quantity
2
Shim Stock Type
Sheet
Overview
Mfr description
22520 22LY8 008X6X25 STNLS STEEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought