1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
22125/22L1
22125/22L1
MI ITEM #
01558352
MFR #
22125/22L1
Price
$50.27
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 22125/22L1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
22125/22L1
22125/22L1
MI ITEM #
01558352
MFR #
22125/22L1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$50.27
/each
Qty
Add to Cart
Specifications
Dimensions
Length
50 in
Thickness
0.001 in, 0.025 mm
Weight
0.21 lb
Width
6 in
Details
Material
Stainless Steel
Shim Stock Type
Roll
Overview
Mfr description
22125 22L1 001X6X50 STNLS STEEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought