Motion
22320/22L10
Roll Shim Stock, Inch, 0.01", 0.254mm, 50", 6", Stainless Steel
MI ITEM #01558354
MFR #22320/22L10
Price$44.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.01", 0.254mm, 50", 6", Stainless Steel
MI ITEM #01558354
MFR #22320/22L10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.28/each

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0100 in | 0.25 mm
  • Shim Width
    152.40 mm
  • Size
    0.0100 in x 6.0000 in x 50.0000 in, 0.25 mm x 152.40 mm x 1270 mm
  • Thickness
    0.0100 in, 0.25 mm
  • Weight
    0.98 lb
  • Width
    6.0000 in

Details

  • Grade
    Stainless Steel
  • Material
    Stainless Steel
  • Shim Material
    302 Full Hard Stainless Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 50.0000 in, Material: 302 Full Hard Stainless Steel, Thickness: 0.0100 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Roll

Overview

Mfr description
22320 22L10 010X6X50 STNLS STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought