Motion
22150/22L2
Roll Shim Stock, Inch, 0.002", 0.051mm, 50", 6", Stainless Steel
Mi Item #01558357
MFR #22150/22L2
Price$47.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.002", 0.051mm, 50", 6", Stainless Steel
Mi Item #01558357
MFR #22150/22L2

Mfr description
22150 22L2 002X6X50 STNLS STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.40/each

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0020 in | 0.05 mm
  • Shim Width
    152.40 mm
  • Size
    0.0020 in x 6.0000 in x 50.0000 in, 0.05 mm x 152.40 mm x 1270 mm
  • Thickness
    0.0020 in, 0.05 mm
  • Weight
    0.25 lb
  • Width
    6.0000 in

Details

  • Grade
    Stainless Steel
  • Material
    Stainless Steel
  • Shim Material
    Stainless Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 50.0000 in, Material: 302 Full Hard Stainless Steel, Thickness: 0.0020 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)