Motion
22240/22L6
Roll Shim Stock, Inch, 0.006 in, 0.152 mm, 50 in, 6 in, Stainless Steel
Mi Item #01558364
MFR #22240/22L6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.006 in, 0.152 mm, 50 in, 6 in, Stainless Steel
Mi Item #01558364
MFR #22240/22L6

Mfr description
22240 22L6 006X6X50 STNLS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0060 in
  • Shim Width
    6 in
  • Size
    6 x 50 in
  • Tensile Strength
    185000 psi
  • Thickness
    0.0060 in, 0.15 mm
  • Weight
    0.63 lb
  • Width
    6.0000 in

Details

  • Grade
    302
  • Length Tolerance
    +3/-0.250 in
  • Material
    Stainless Steel
  • Shim Material
    Stainless Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 50.0000 in, Material: 302 Full Hard Stainless Steel, Thickness: 0.0060 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.0006 in
  • Type
    Roll
  • Width Tolerance
    +/-0.005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)