Motion
22260/22L7
Roll Shim Stock, Inch, 0.007", 0.178mm, 50", 6", Stainless Steel
MI ITEM #01558365
MFR #22260/22L7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.007", 0.178mm, 50", 6", Stainless Steel
MI ITEM #01558365
MFR #22260/22L7

Mfr description
22260 22L7 007X6X50 STNLS STEEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0070 in | 0.18 mm
  • Shim Width
    152.40 mm
  • Size
    0.0070 in x 6.0000 in x 50.0000 in, 0.18 mm x 152.40 mm x 1270 mm
  • Thickness
    0.0070 in, 0.18 mm
  • Weight
    0.73 lb
  • Width
    6.0000 in

Details

  • Grade
    302
  • Material
    Stainless Steel
  • Shim Material
    Stainless Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 50.0000 in, Material: 302 Full Hard Stainless Steel, Thickness: 0.0070 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)