Motion
22974
Roll Shim Stock, Metric, 0.2 mm, 1.25m, 150 mm, Stainless Steel
MI ITEM #01558371
MFR #22974
Price$41.11/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Metric, 0.2 mm, 1.25m, 150 mm, Stainless Steel
MI ITEM #01558371
MFR #22974

Mfr description
22974 .20MM X 150MM X 1.5M STNLS SHM
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.11/pk

Specifications

Dimensions

  • Length
    49.2130 in
  • Shim Length
    1.25 m
  • Shim Thickness
    0.0079 in
  • Shim Width
    150.00 mm
  • Size
    150 mm x 1.25M
  • Tensile Strength
    185000 psi
  • Thickness
    0.20 mm
  • Weight
    0.8 lb
  • Width
    6.0000 in

Details

  • Grade
    302
  • Length Tolerance
    +3/-0.250 in
  • Material
    Stainless Steel
  • Shim Material
    Stainless Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 1.25m, Material: 302 Full Hard Stainless Steel, Thickness: 0.20 mm, Width: 150 mm
  • System of Measurement
    Metric
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.024 mm
  • Type
    Roll
  • Width Tolerance
    +/-2.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)