Specifications
Dimensions
- Length49.2130 in
- Shim Length1.25m
- Shim Thickness0.0157 in
- Shim Width150.00mm
- Size150 mm x 1.25M
- Tensile Strength185000 psi
- Thickness0.0160 in
- Weight1.53 lbs
- Width6.0000 in
Details
- Grade302
- Length Tolerance+3/-0.250 in
- Material302 Stainless Steel
- Meets/ExceedsAISI-T302, SAE-30302, ASTM-A-666
- Rockwell HardnessC40-45
- Shim MaterialStainless Steel
- Shim Stock TypeRoll
- Shim TemperFull Hard
- SpecificationsLength: 1.25m, Material: 302 Full Hard Stainless Steel, Thickness: 0.40 mm, Width: 150 mm
- System of MeasurementMetric
- TemperFull Hard
- Thickness Tolerance+/-0.045 mm
- TypeRoll
- Width Tolerance+/-2.5 mm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)