Motion
22980
Roll Shim Stock, Metric, 0.8mm, 1.25m, 150mm, Stainless Steel
Mi Item #01558377
MFR #22980
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Metric, 0.8mm, 1.25m, 150mm, Stainless Steel
Mi Item #01558377
MFR #22980

Mfr description
22980 .80MM X 150MM X 1.5M STNLS SHM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    49.2130 in
  • Shim Length
    1.25m
  • Shim Thickness
    0.0315 in
  • Shim Width
    150.00mm
  • Size
    150 mm x 1.25M
  • Tensile Strength
    185000 psi
  • Thickness
    0.0310 in
  • Weight
    3.18 lbs
  • Width
    6.0000 in

Details

  • Appearance
    Cold Rolled
  • Grade
    302
  • Length Tolerance
    +3/-0.250 in
  • Material
    302 Stainless Steel
  • Meets/Exceeds
    AISI-T302, SAE-30302, ASTM-A-666
  • Rockwell Hardness
    C40-45
  • Shim Material
    Stainless Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 1.25m, Material: 302 Full Hard Stainless Steel, Thickness: 0.80 mm, Width: 150 mm
  • System of Measurement
    Metric
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.064 mm
  • Type
    Roll
  • Width Tolerance
    +/-2.5 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)