Specifications
Dimensions
- Contents(1) 0.005 in, (1) 0.01 in, (1) 0.015 in, (1) 0.02 in, (1) 0.025 in, (1) 0.032 in
Details
- MaterialSteel
- Number Of Pieces6
- Shim TypeSheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)