1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
23180/23CY10
23180/23CY10
MI ITEM #
01558379
MFR #
23180/23CY10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 23180/23CY10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
23180/23CY10
23180/23CY10
MI ITEM #
01558379
MFR #
23180/23CY10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
25 in
Thickness
0.01 in, 0.254 mm
Weight
1.3 lbs
Width
6 in
Details
Color
Blue
Material
Steel
Package Quantity
2
Shim Stock Type
Sheet
Overview
Mfr description
23180 23CY10 010X6X25 BLUE TEMP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought