Motion
23200/23CY12
Sheet Shim Stock, Inch, 0.012", 0.305mm, 25", 6", Steel
MI ITEM #01558380
MFR #23200/23CY12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.012", 0.305mm, 25", 6", Steel
MI ITEM #01558380
MFR #23200/23CY12

Mfr description
23200 23CY12 012X6X25 BLUE TEMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25.0000 in
  • Shim Length
    635 mm
  • Shim Thickness
    0.0120 in | 0.30 mm
  • Shim Width
    152.40 mm
  • Size
    0.0120 in x 6.0000 in x 25.0000 in, 0.30 mm x 152.40 mm x 635 mm
  • Thickness
    0.0120 in, 0.31 mm
  • Weight
    1.5 lbs
  • Width
    6.0000 in

Details

  • Appearance
    Blue
  • Color
    Blue
  • Grade
    1095
  • Material
    Steel
  • Package Quantity
    2
  • Shim Material
    1095 Spring Steel
  • Shim Stock Type
    Sheet
  • Shim Temper
    Hardened and Tempered
  • Specifications
    Length: 25.0000 in, Material: 1095 Spring Steel, Thickness: 0.0120 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Tempered
  • Type
    Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)