Motion
23280/23CY32
Sheet Shim Stock, Inch, 0.032", 0.813mm, 25", 6", Steel
MI ITEM #01558384
MFR #23280/23CY32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.032", 0.813mm, 25", 6", Steel
MI ITEM #01558384
MFR #23280/23CY32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25.0000 in
  • Shim Length
    635 mm
  • Shim Thickness
    0.0320 in | 0.81 mm
  • Shim Width
    152.40 mm
  • Size
    0.0320 in x 6.0000 in x 25.0000 in, 0.81 mm x 152.40 mm x 635 mm
  • Thickness
    0.0320 in, 0.81 mm
  • Weight
    3.2 lbs
  • Width
    6.0000 in

Details

  • Appearance
    Blue Tempered
  • Color
    Blue
  • Grade
    1095
  • Material
    Steel
  • Package Quantity
    2
  • Shim Material
    1095 Spring Steel
  • Shim Stock Type
    Sheet
  • Shim Temper
    Hardened and Tempered
  • Specifications
    Length: 25.0000 in, Material: 1095 Spring Steel, Thickness: 0.0320 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Tempered
  • Type
    Sheet

Overview

Mfr description
23280 23CY32 032X6X25 BLUE TEMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought