Motion
23110/23C2
Roll Shim Stock, Inch, 0.002", 0.051mm, 50", Steel
Mi Item #01558386
MFR #23110/23C2
Price$69.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.002", 0.051mm, 50", Steel
Mi Item #01558386
MFR #23110/23C2

Mfr description
23110 23C2 002X3X50 BLUE TEMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.02/each

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0020 in | 0.05 mm
  • Shim Width
    76.20 mm
  • Size
    0.0020 in x 3.0000 in x 50.0000 in, 0.05 mm x 76.20 mm x 1270 mm
  • Thickness
    0.0020 in, 0.05 mm
  • Weight
    0.18 lb
  • Width
    3.0000 in

Details

  • Appearance
    Blue Tempered
  • Color
    Blue
  • Grade
    1095
  • Material
    Steel
  • Shim Material
    1095 Spring Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Spring Temper
  • Specifications
    Length: 50.0000 in, Material: 1095 Spring Steel, Thickness: 0.0020 in, Width: 3.0000 in
  • System of Measurement
    Imperial
  • Temper
    Spring Temper
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)