Motion
23120/23C3
Roll Shim Stock, Inch, 0.003", 0.076mm, 50", 3", Steel
Mi Item #01558387
MFR #23120/23C3
Price$83.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.003", 0.076mm, 50", 3", Steel
Mi Item #01558387
MFR #23120/23C3

Mfr description
23120 23C3 003X3X50 BLUE TEMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.53/each

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0030 in | 0.08 mm
  • Shim Width
    76.20 mm
  • Size
    0.0030 in x 3.0000 in x 50.0000 in, 0.08 mm x 76.20 mm x 1270 mm
  • Thickness
    0.0030 in, 0.08 mm
  • Weight
    0.22 lb
  • Width
    3.0000 in

Details

  • Appearance
    Blue Tempered
  • Color
    Blue
  • Grade
    1095
  • Material
    Steel
  • Shim Material
    1095 Spring Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Hardened and Tempered
  • Specifications
    Length: 50.0000 in, Material: 1095 Spring Steel, Thickness: 0.0030 in, Width: 3.0000 in
  • System of Measurement
    Imperial
  • Temper
    Tempered
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)