Motion
23130/23C4
Roll Shim Stock, Inch, 0.004", 0.102mm, 50", 5", Steel
MI ITEM #01558388
MFR #23130/23C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.004", 0.102mm, 50", 5", Steel
MI ITEM #01558388
MFR #23130/23C4

Mfr description
23130 23C4 004X5X50 BLUE TEMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0040 in | 0.10 mm
  • Shim Width
    127 mm
  • Size
    0.0040 in x 5.0000 in x 50.0000 in, 0.10 mm x 127 mm x 1270 mm
  • Thickness
    0.0040 in, 0.10 mm
  • Weight
    0.4 lb
  • Width
    5.0000 in

Details

  • Appearance
    Blue Tempered
  • Color
    Blue
  • Grade
    1095
  • Material
    Steel
  • Shim Material
    1095 Spring Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Hardened and Tempered
  • Specifications
    Length: 50.0000 in, Material: 1095 Spring Steel, Thickness: 0.0040 in, Width: 5.0000 in
  • System of Measurement
    Imperial
  • Temper
    Tempered
  • Type
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)